WC-115A W/CONTACTOR KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WC-115A W/CONTACTOR KIT

MILLER

Web Price : $2,020.33 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # MLW137-546-011
  • Mfr. Model # 137-546-011
  • UNSPSC # 23171508
  • CATALOGUE PAGE # 717
  • Shipping Weight 24.0 lbs

Product Details

Direct hook-up to Millermatic(R) 250X, 251, 252, 350 and 350P power sources. Use WC-24 Weld Control with Miller power sources supplying 24 VAC and 14 pin receptacles. Use WC-115A with other Miller and competitive CC and CV power sources.

Technical Specs

  • Amps AC 115
  • For Use With Bobcat Series, Miller Legend
  • Item Weld Control
  • Includes 10ft. (3 m) Wall-Type Plug and Power Cord
  • Features For 115 VAC And Power Sources Without a 14-Pin Receptacle
  • Type WC-115A, 15/30 Amp
  • Duty Cycle 100
  • Application Weld Control with Contactor

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list