WATER QUALITY METER/STIRRER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

WATER QUALITY METER/STIRRER

EXTECH

http://catalogue.grainger.ca/2017?hybris=true
  • Item # EXTWQ500
  • Mfr. Model # WQ500
  • UNSPSC # 49241704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.4 lbs
Compare

Product Details

Benchtop water quality meter/stirrer. 8 in 1 meter measures dissolved oxygen, concentration/saturation, pH, ORP, conductivity, TDS, salinity and temperature. Stirrer with 30, 60 and 120 minute timer or continuous. 2 or 3 point pH calibration. 1 point cond

Technical Specs

  • Includes pH Glass Electrode, Temperature Probe, pH Calibration Solutions (4 and 7pH), Plastic Burette, Polishing Paper, Electrode Clamp and Rod, Software and USB Cable, AC Adapter, Stirrer
  • Item Water Quality Meter/Stirrer
  • Display Backlit Dual LCD
  • Operating Temp. Range (F) 32 Degrees to 122 Degrees
  • pH Accuracy +/- 2 % FS
  • pH Resolution 0.01 pH
  • Power Source AC Adapter
  • pH Range -2.00 to 16.00
  • Temp. Accuracy +/-0.2 Degrees F/C
  • Temp. Resolution 0.1 Degrees F/C
  • Waterproof Splashproof Keyboard
  • Calibration 4 pH and 7 pH
  • Memory Store/Recall 150 Readings
  • Operating Temp. Range (C) 0 Degrees to 50 Degrees
  • Interface USB
  • Temperature Compensation Range 32 Degrees F to 212 Degrees F (0 Degrees C to 100 Degrees C)
  • ORP Accuracy +/- 2% FS
  • ORP Range -1,999 to 1,999 mV
  • ORP Resolution 0.1 mV
  • Automatic Temperature Compensation Yes
  • Displayed Temperature Range 32 Degrees F to 212 Degrees F (0 Degrees C to 100 Degrees C)

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list