WATER ACTIVATED FLOOD BAG,2FT x 1FT,PK6 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WATER ACTIVATED FLOOD BAG,2FT x 1FT,PK6

QUICK DAM

Web Price : $55.33 / PACKAGE of 6

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SRBQD1224-6ES
  • Mfr. Model # QD1224-6ES
  • UNSPSC # 24111501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.6 lbs

Product Details

QUICK DAM WATER ACTIVATED FLOOD BAGS ABSORB, CONTAIN, AND DIVERT PROBLEM FLOOD WATER. FLOOD BAGS ARE COMPACT, LIGHTWEIGHT AND EASY TO USE.

Technical Specs

  • Item Water Activated Flood Bag
  • Material Polypropylene, Polymer
  • Height 3-1/2"
  • Width 1 ft.
  • Includes Water activated flood bags
  • Closed - Open Closed
  • Thickness 1/4"
  • Length 2 ft.
  • Weight Capacity 32 lb.

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list