WATER ACTIVATD BALLISTIC PROTECTION,PK20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WATER ACTIVATD BALLISTIC PROTECTION,PK20

SAC-D

Web Price : $177.22 / PACKAGE of 20

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # SRBSACD20
  • Mfr. Model # SACD-20
  • UNSPSC # 46151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.6 lbs

Product Details

SAC-D STRATEGIC ARMS CONTAINMENT DEVICE IS A BALLISTIC BARRIER FROM QUICK DAM. IT CONTAINS A SUPER-ABSORBENT POWDER THAT SWELLS ON CONTACT WITH WATER.

Technical Specs

  • Height 3-1/2"
  • Length 2 ft.
  • Material Polypropylene, Polymer
  • Item Water Activated Ballistic Protection
  • Width 1 ft.
  • Weight Capacity 32 lb.
  • Closed - Open Closed
  • Thickness 1/4"
  • Includes Water activated ballistic bags

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list