WALL BRCKT1 RUBBER CLIP 2 HOOKS YEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

WALL BRCKT1 RUBBER CLIP 2 HOOKS YEL

VIKAN

Web Price : $37.33 / EACH

Compliance and Restrictions

  • None

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RMC10176
  • Mfr. Model # 10176
  • UNSPSC # 31162506
  • CATALOGUE PAGE # 1688
  • Shipping Weight 0.3 lbs

Product Details

The brackets are expandable and can accommodate any product, giving you the flexibility to fit your specific needs. Design your own system by mounting multiple brackets adjacently and adding in your own mix of rubber clips and hooks. Protect your equipment and keep your area neat.

Technical Specs

  • Includes 1 Wall Bracket, 1 Rubber Clip, 2 Side Hooks
  • Colour Yellow
  • Material Polypropylene, Rubber
  • Item Wall Bracket with 1 Rubber Clip and 2 Hooks
  • Depth (In.) 3-3/4
  • Height (In.) 2-1/2
  • Length (In.) 8-1/2
  • Type Mounted
  • Mount Two Screws, Not Included
  • Metal Detectable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list