!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
WAGON TRUCK,36 IN.L,150LBS.,25IN.H,STEEL

WAGON TRUCK,36 IN.L,150LBS.,25IN.H,STEEL

APPROVED VENDOR

WAGON TRUCK,36 IN.L,150LBS.,25IN.H,STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
WAGON TRUCK,36 IN.L,150LBS.,25IN.H,STEEL

WAGON TRUCK,36 IN.L,150LBS.,25IN.H,STEEL

APPROVED VENDOR

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG31XX11
  • Mfr. Model # FBW3621
  • UNSPSC # 24101509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 38.2 lbs

Technical Specs

  • Item Wagon Truck
  • Deck Length 32"
  • Deck Material Steel/Fabric
  • Handle Type Pull
  • Colour Green
  • Includes Fabric Liner
  • Overall Length 36"
  • Wheel Type Solid
  • Load Capacity 150 lb.
  • Deck Width 18"
  • Deck Height 12-1/2"
  • Handle Length 33.5
  • Assembled/Unassembled Assembled
  • Overall Height 28"
  • Overall Width 20"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list