VOLUMETRIC FLASK,CLASS B,GLASS,200M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VOLUMETRIC FLASK,CLASS B,GLASS,200M

LAB SAFETY SUPPLY

Web Price : $48.77 / PACKAGE of 6

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGS5PRZ8
  • Mfr. Model # 5PRZ8
  • UNSPSC # 41121804
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.75 lbs

Technical Specs

  • Item Volumetric Flask, Class B
  • Includes Stopper
  • Stopper Size 14/15
  • Tolerance 0.3mL
  • Special Features Measuring
  • Graduation Range 200mL
  • Autoclavable Yes
  • Includes Closure Yes
  • Sterile/Non-Sterile Non-Sterile
  • Labware Basic Material Glass
  • Labware Body Material Glass
  • Labware Body Color Clear
  • Labware Closure Color Clear
  • Labware Closure Type Stopper
  • Labware Clarity Transparent
  • Labware Capacity - Metric 200mL
  • Labware Capacity - English 6.8 oz.
  • Flask Type Volumetric
  • Labware Neck Style Canted
  • Labware USP Specification Type II
  • Labware Height - English 8.3"
  • Labware Height - Metric 210 mm

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list