VISE XF50 QUICK ACTION 5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VISE XF50 QUICK ACTION 5IN

RIDGID

Web Price : $844.13 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RDG27848
  • Mfr. Model # 27848
  • UNSPSC # 27112102
  • CATALOGUE PAGE # N/A
  • Shipping Weight 42.15 lbs

Technical Specs

  • Features Quick Action Trigger Allows to Effortlessly Slide Jaws in and Out to Easily Adjust for Different Sized Objects, Forged Steel Construction Offers Superior Durability and Strength, Patented Jaw Alignment System, Large Capacity Forged Pipe Jaws, 360 Deg. Forged Steel Swivel Base, Oversized, Hardened Jaws and Anvil Provide Greater Clamping and Working Surfaces, Steel Handle with Anti-Pinch Rings
  • Item Quick Acting Forged Vise
  • Jaw Type Built-in Serrated Top and Pipe Jaw
  • Overall Length 17-1/4"
  • Overall Height 7-1/2"
  • Number of Mounting Points 3
  • Mounting Hole Dia. 1/2"
  • Number of Lock Down Bolts 2
  • Overall Width 5-1/2"
  • Pipe Jaw Included Yes
  • Quick-Acting Yes
  • Reversible No
  • High Visibility No
  • Deep Throat No
  • Item - Vises Combination Vise
  • Product Grouping - Vises Bench Vises
  • Jaw Width - Vises 5"
  • Material -Vises Forged Steel
  • Max. Opening Range Greater than 7"
  • Base Type - Vises Swivel
  • Max. Opening - Vises 8"
  • Throat Depth Range 3" to 5"
  • Pipe Capacity - Vises 1/2" to 3-1/2"
  • Throat Depth - Vises 3-1/2"
  • Body Casting Tensile Strength 75,000 psi
  • Swivel Angle - Vises 360 Degrees
  • Jaw Face - Vises Serrated
  • Duty Rating - Vises Heavy Duty
  • Jaw Width Range 3" to 5"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list