VISE BENCH CHAIN BC810 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

VISE BENCH CHAIN BC810

RIDGID

Web Price : $905.90 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # RDG40215
  • Mfr. Model # 40215
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 253
  • Shipping Weight 37.34 lbs

Product Details

RIDGID(R) top-screw bench chain vises model BC-810. Chain tightens by handy top crank handle that's anchored to base. Jaws of tool steel hardened for long wear. Handy pipe rest and bender.

Technical Specs

  • Features Crank Handle is Anchored to Base, Rugged Cast-Iron Base Has Handy Pipe Rest and Bender, Capacities of 1/8" Through 8", Two Models Available for Plastic Pipe Toothless Jaws are Neoprene-Coated to Prevent Scoring of Pipe
  • Overall Height 5"
  • Material Cast Iron
  • Item Top Screw Bench Chain Vise
  • Pipe Capacity 1/2" - 8"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list