!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VISE BENCH CHAIN BC210

VISE BENCH CHAIN BC210

RIDGID

VISE BENCH CHAIN BC210 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VISE BENCH CHAIN BC210

VISE BENCH CHAIN BC210

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $392.38 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG40185
  • Mfr. Model # 40185
  • UNSPSC # 27112102
  • CATALOGUE PAGE # 557
  • Shipping Weight 7.3 lbs

Product Details

RIDGID(R) top-screw bench chain vises model BC-210. Chain tightens by handy top crank handle that's anchored to base. Jaws of tool steel hardened for long wear. Handy pipe rest and bender.

Technical Specs

  • Item Top Screw Bench Chain Vise
  • Compatible Pipe Material Metal
  • Maximum Height 3 1/2 in
  • Maximum Pipe Size 2.5 in
  • Features Crank Handle is Anchored to Base, Rugged Cast-Iron Base Has Handy Pipe Rest and Bender, Capacities of 1/8" Through 8", Two Models Available for Plastic Pipe Toothless Jaws are Neoprene-Coated to Prevent Scoring of Pipe
  • Vise Type Bench Chain
  • Minimum Height 3 1/2 in
  • Minimum Pipe Size 0.13 in
  • Mounting Screw Handle
  • Tool Weight 7.75 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list