!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VIDEO DOOR STATION,JF SERIES,5-3/16" H

VIDEO DOOR STATION,JF SERIES,5-3/16" H

AIPHONE

VIDEO DOOR STATION,JF SERIES,5-3/16" H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VIDEO DOOR STATION,JF SERIES,5-3/16" H

VIDEO DOOR STATION,JF SERIES,5-3/16" H

AIPHONE

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG36TR62
  • Mfr. Model # JF-DA
  • UNSPSC # 43221525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Video Door Station
  • Height (In.) 5-3/16
  • Depth (In.) 1-9/16
  • Door Station Width (In.) 3-7/8
  • Master Depth (In.) 5-3/16
  • Master Width (In.) 1-9/16
  • Distance (Ft.) @ 22AWG 165
  • Wire Type 22 AWG
  • Voltage 18VDC
  • Includes Mounting Hardware
  • Type Indoor/Outdoor
  • Width (In.) 3-7/8
  • Door Station Height (In.) 5-3/16
  • Door Station Depth (In.) 1-9/16
  • Master Height (In.) 3-7/8
  • Distance (Ft.) @ 18AWG 330
  • Wiring Conductors 2
  • Power Source 18VDC
  • For Use With JF Series
  • Package Quantity 1

Compliance and Restrictions

  • This item has been restricted from sale in the following Regions: Quebec .

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list