VEST SAFETY MESH POLY LIME XL-3XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

VEST SAFETY MESH POLY LIME XL-3XL

CONDOR

Web Price : $4.93 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR4CWE2
  • Mfr. Model # 4CWE2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.12 lbs

Product Details

Safety Vest, Size XL/3XL, Lime, Fits Chest Size 64 In., Polyester, Unisex, Length 26 In., hook-and-loop Closure Type, Includes Finished Edges, Elastic Side Straps

Technical Specs

  • Gender Unisex
  • Item Hi Vis Vest
  • Fits Chest Size 64"
  • Features Finished Edges, Elastic Side Straps
  • Stripe Color None
  • Vest Closure Type Hook-and-Loop
  • Vest Material Polyester Mesh
  • Vest Stripe Color Family No Stripe
  • Safety Vest ANSI Class Unrated
  • Vest Size X-Large/3X-Large
  • Traffic Safety Vest Color Yellow/Green
  • Safety Vest Item Traffic Vest

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list