VEST SAFETY EMERGENCY REFLECT LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST SAFETY EMERGENCY REFLECT LIME

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR1YAW3
  • Mfr. Model # 1YAW3
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Compare

Product Details

Emergency Response Vest, Size Universal, Colour Lime, Length 16 In., Lime Stripe Color, Vinyl Coated Mesh. Side strap closure with buckle adjust.

Technical Specs

  • Item Vest
  • Stripe Color Lime

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list