VEST PUBLIC SAFETY POLY LIME M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST PUBLIC SAFETY POLY LIME M

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR4CWE7
  • Mfr. Model # 4CWE7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Compare

Product Details

Safety Vest, Size M, Colour Lime, Fits Chest Size 57 In., Length 24-1/2 In., Polyester, Closure Type Hook and Loop, ANSI 207-2006

Technical Specs

  • Item Hi Vis Vest
  • Standards ANSI 207-2006
  • Fits Chest Size 57"
  • Stripe Color Plata
  • Features Break Away Shoulders and Sides, 360 Degrees Visibility
  • Safety Vest Item Breakaway Vest

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list