VEST HI VIS COOL DRY CLASS 2 OR M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST HI VIS COOL DRY CLASS 2 OR M

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR1YAH7
  • Mfr. Model # 1YAH7
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 2, Size M, Colour Orange, Fits Chest Size 49 In., Length 22 In., Stripe Color Lime/Silver, Material CoolDry(TM) Polyester, Closure Type Zipper, Pockets 2 Outside with Pen Holders, 2 Large Inside, and 1 Inside Cell Phone, Standards Meets ANSI-ISEA 107-2010

Technical Specs

  • Fits Chest Size 49"
  • Item Hi Vis Vest
  • Standards ANSI-ISEA 107
  • ANSI Class 2
  • Gender Unisex
  • Stripe Color Lime/Silver
  • Safety Vest Item Traffic Vest
  • Features 360 Degree Visibility
  • Number of Pockets (Inside) 3
  • ATPV Rating Not Rated
  • Number of Pockets (Outside) 2
  • Vest Closure Type Zipper
  • Vest Stripe Color Family Silver
  • Vest Material Polyester Mesh
  • Vest Length 28"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size Medium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list