VEST HI-VIS CLASS 3 ORANGE M close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST HI-VIS CLASS 3 ORANGE M

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR1YAR2
  • Mfr. Model # 1YAR2
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 3, Size M, Colour Orange, Fits Chest Size 52 In., Length 28 In., Stripe Color Silver, Material Polyester Mesh, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards Meets ANSI-ISEA 107-2004

Technical Specs

  • Standards ANSI-ISEA 107
  • Item Hi Vis Vest
  • Gender Unisex
  • Fits Chest Size 52"
  • ANSI Class 3
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Inside) 1
  • Features 360 Degree Visibility
  • Number of Pockets (Outside) 0
  • ATPV Rating Not Rated
  • Vest Material Polyester Mesh
  • Vest Closure Type Hook-and-Loop
  • Back Stripe Pattern U-Block
  • Vest Length 28"
  • Number of Pockets with Closure 0
  • Vest Stripe Color Family Silver
  • Vest Size Medium

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list