VEST HI-VIS CLASS 2 LIME L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST HI-VIS CLASS 2 LIME L

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR4CWD5
  • Mfr. Model # 4CWD5
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs
Compare

Product Details

High Visibility Vest, ANSI Class 2, Size L, Colour Lime, Fits Chest Size 52 In., Length 21-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, Standards ANSI 207-2006

Technical Specs

  • Item Hi Vis Vest
  • Gender Unisex
  • Standards ANSI 207-2006
  • Fits Chest Size 52"
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 0
  • Features Tear Away
  • ATPV Rating Not Rated
  • Number of Pockets (Inside) 1
  • Vest Material Polyester
  • Vest Closure Type Hook-and-Loop
  • Vest Stripe Color Family Orange/Red/Silver
  • Vest Length 29"
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list