VEST FR TEAR-AWAY LIME XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VEST FR TEAR-AWAY LIME XL

CONDOR

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR4CVZ9
  • Mfr. Model # 4CVZ9
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.41 lbs
Compare

Product Details

Flame Resistant Tear Away High Visibility Vest, ANSI Class 2, Size XL, Colour Lime, Fits Chest Size 56 In., Length 25-1/2 In., Stripe Color Silver, Material Polyester, Closure Type Hook-and-Loop, Pockets 1 Inside, 1 Outside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Features Flame Resistant, Tear-Away
  • Item Hi Vis Vest
  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Gender Unisex
  • Fits Chest Size 56"
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Flame Resistant Breakaway Vest
  • Number of Pockets (Inside) 1
  • Number of Pockets (Outside) 1
  • ATPV Rating Not Rated
  • Vest Closure Type Hook-and-Loop
  • Vest Material Modacrylic
  • Vest Length 29"
  • Vest Stripe Color Family Silver
  • Back Stripe Pattern U-Block
  • Number of Pockets with Closure 0
  • Vest Size X-Large

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list