VEST FR HI-VIS CLASS 2 ORANGE 4XL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VEST FR HI-VIS CLASS 2 ORANGE 4XL

CONDOR

Web Price : $41.60 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR4CWD3
  • Mfr. Model # 4CWD3
  • UNSPSC # 46181507
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.64 lbs

Product Details

Flame Resistant High Visibility Vest, ANSI Class 2, Size 4XL, Colour Orange, Fits Chest Size 68 In., Length 28-1/2 In., Stripe Color Lime/Silver, Material Polyester Mesh, Closure Type Dielectric Zipper, Pockets 2 Inside, Standards ANSI-ISEA107-2004,ASTMD-6413

Technical Specs

  • Standards ANSI-ISEA107-2004,ASTMD-6413
  • Features Flame Resistant
  • Item Hi Vis Vest
  • Fits Chest Size 68"
  • Gender Unisex
  • ANSI Class 2
  • Stripe Color Silver
  • Safety Vest Item Traffic Vest
  • Number of Pockets (Outside) 0
  • Number of Pockets (Inside) 2
  • ATPV Rating Not Rated
  • Vest Closure Type Dielectric Zipper
  • Vest Material Polyester
  • Vest Stripe Color Family Orange/Red/Silver
  • Back Stripe Pattern U-Block
  • Vest Length 27"
  • Number of Pockets with Closure 0
  • Vest Size 4X-Large
  • Traffic Safety Vest Color Orange/Red

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list