VALVE MANIFOLD,D03 SINGLE STATION,#4 SAE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VALVE MANIFOLD,D03 SINGLE STATION,#4 SAE

ENERPAC

Web Price : $470.45 / EACH

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG5UXD8
  • Mfr. Model # MB1
  • UNSPSC # 40141608
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.59 lbs

Technical Specs

  • Item Valve Manifold
  • For Use With DO3 Directional Valves
  • Number of Stations 1
  • Temp. Range 32 Degrees to 180 Degrees F
  • Overall Height 1.5"
  • Connection #4 SAE
  • Overall Width 3.5"
  • Overall Length 3"
  • Mounting Hole Size 0.34"
  • Body Material - Hydraulic Valves Aluminum
  • Max. Pressure - Hydraulic Valves 5,000 PSI
  • NFPA Size D03
  • Port Size - Hydraulic Valves #4 SAE

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: CA-QC .

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list