!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
AERO 21 WITH HEPA STAINLESS STEEL

AERO 21 WITH HEPA STAINLESS STEEL

NILFISK

AERO 21 WITH HEPA STAINLESS STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
AERO 21 WITH HEPA STAINLESS STEEL

AERO 21 WITH HEPA STAINLESS STEEL

NILFISK

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,520.35 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # NFK9060709010
  • Mfr. Model # 9060709010
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1190
  • Shipping Weight 25.0 lbs

Product Details

Upstream HEPA filter allows for safe collection of hazardous materials, trapping 99.9 percent, 0.3 microns. Includes sack filter, dust bag, tapered hose, curved plastic tube, telescoping wand, floor nozzle, dust brush, crevice cone and 5 dust bags.Low noise level 62 db.

Technical Specs

  • Vacuum Product Grouping Backpack Vacuum
  • Vacuum Filtration Type HEPA
  • Vacuum Capacity 2 1/2 gal
  • Vacuum Air Flow 139 cfm
  • Weight 10.8 lb
  • Sound Level 62 dB
  • Power 1,300 W
  • Voltage 110 to 120
  • Hose Length 3 ft
  • Includes (5) Dust Bags, Crevice Cone, Curved Plastic Tube, Dust Bag, Dust Brush, Floor Nozzle, HEPA Filter, Sack Filter, Telescoping Wand
  • Item Backpack Vacuum
  • Vacuum Power Source Corded
  • Vacuum Collection Type Disposable Bag
  • Vacuum Pickup Type Dry
  • Static Pressure 96 in
  • Height 23 in
  • Number of Motor Stages 1
  • Current 10 A
  • Hose Dia. 1 1/4 in
  • Power Cord Length 50 ft
  • Standards cETLus Listed

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list