VACUUM WET/DRY 8 GAL POLY TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

VACUUM WET/DRY 8 GAL POLY TANK

SHOP-VAC

http://catalogue.grainger.ca/2017?hybris=true
  • Item # SVC925-29
  • Mfr. Model # 925-29
  • UNSPSC # 47121602
  • CATALOGUE PAGE # 1623
  • Shipping Weight 22.39 lbs
Compare

Product Details

Industrial duty single stage vacuum features permanently lubricated single stage motor, lightweight corrosion/dent resistant poly tank with drain, on-board tool storage, integral caster system with anti-tip casters and 9 piece 1-1/4 in. accessory tool kit.

Technical Specs

  • Includes High-Quality Collection Filter Bag, 8 ft. x 1 1/4" Hose with Handle Grip, Airflow Control, (2) Interlocking Metal Extension Wands, 10" Wet/Dry Nozzle, Crevice Tool, Round Brush, Clip On Feet, Gulper Nozzle, Dual Surface Selector Nozzle, Rear Tool Basket
  • Static Pressure 66"
  • Voltage 120
  • Average Brush Life 500 hr.
  • Number of Motor Stages 1
  • Tank Size 8.0 US gal.
  • Item Wet/Dry Vacuum
  • Tank Material Polyethylene
  • Standards cUL, US
  • Power Cord Length 18 ft.
  • Vacuum Product Grouping Shop Vacuum

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list