!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
VACUUM W/ATTACHMENTS,0.5 HP,120VAC

VACUUM W/ATTACHMENTS,0.5 HP,120VAC

METROVAC

VACUUM W/ATTACHMENTS,0.5 HP,120VAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
VACUUM W/ATTACHMENTS,0.5 HP,120VAC

VACUUM W/ATTACHMENTS,0.5 HP,120VAC

METROVAC

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $237.10 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG9TF54
  • Mfr. Model # 9TF54
  • UNSPSC # 47121607
  • CATALOGUE PAGE # 1191
  • Shipping Weight 4.72 lbs

Technical Specs

  • Vacuum Product Grouping Critical Area Vacuum/Blower
  • Vacuum Pickup Type Dry
  • Tank Material Steel
  • Tank Dry Capacity 1/16 gal
  • Vacuum Filtration Type Standard
  • Static Pressure 60 in
  • Power 500 W
  • Voltage 120V
  • Hose Length 2 3/4 ft
  • Length 15 in
  • Weight 3 lb
  • Power Cord Length 12 ft
  • Standards UL
  • Critical Area Application Computer/Electronics
  • Vacuum Power Source Corded
  • Tank Size 0.33 qt
  • Vacuum Collection Type Disposable Bag
  • Vacuum Air Flow 65 cfm
  • Peak Horsepower 3/4 hp
  • Current 4.5 A
  • Hose Dia. 1 1/4 in
  • Height 7 in
  • Width 7 in
  • Sound Level 80 dB
  • Includes 19 in Flexible Hose, Air Pin Pointer, Adaptor Nozzle, Flexible Neck Extension Wand, Micro Dust Brush, Micro Crevice Tool, Shoulder Strap, (5) Extra Filter Bags
  • Item Critical Area Vacuum/Blower

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list