VACUUM TRANSMITTER,0-15 PSIA,36 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VACUUM TRANSMITTER,0-15 PSIA,36 IN

DWYER INSTRUMENTS

Web Price : $172.74 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG2HLV3
  • Mfr. Model # 2HLV3
  • UNSPSC # 41111938
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Housing Stainless Steel
  • Includes Instructions
  • Item Vacuum Transducer
  • Max. Pressure (PSI) 30
  • NEMA Rating 4X
  • Range 0 to 15 PSIA
  • Process Connection 1/4" NPT
  • Compatible With Liquids and Gas
  • Loop Resistance 0 to 1300 Ohms
  • Thermal Error +/-0.02% Full Scale per Degree F
  • Manufacturers Warranty Length 1 Year
  • Transmitter Type Pressure Transmitter
  • Wetted Materials - Transmitters 316 Stainless Steel, 316L Stainless Steel
  • Range Values - Transmitter 0 - 15
  • Range Units - Transmitter psia
  • Wiring Entry - Transmitter 1/2" FNPT
  • Accuracy - Transmitter +/-2.00%
  • Electrical Connections - Transmitter 3 ft. Cable
  • Power Required - Transmitters 13 - 30 VDC
  • Process Connection Size - Transmitter 1/4"
  • Process Connection Type - Transmitter MNPT
  • Operating Temp. - Transmitter 0 Degrees F - 200 Degrees F
  • Output - Transmitter 4 - 20mA DC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list