VACUUM/PRESSURE PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

VACUUM/PRESSURE PUMP

LINCOLN

Web Price : $126.45 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # LNCMV8500
  • Mfr. Model # MV8500
  • UNSPSC # 27112908
  • CATALOGUE PAGE # 2944
  • Shipping Weight 5.26 lbs

Product Details

Kit includes Silverline(TM) Dual Converter(TM) Pump, producing vacuum or pressure at the flip of a switch. With its compound gauge, vacuum and pressure can be easily read without having to change tubing or ports.

Technical Specs

  • Item Silver Line Elite Automotive Kit
  • Includes Silver line Elite Hand Vacuum/Pressure Pump (Model No. MV8510) with 2" (50mm) Diameter Compound Gauge and Rubber Boot,4.5 oz. (135 ml) Fluid Reservoir Bottle Fluid Transfer and Storage LIDs,4 Tapered Adapters for Connecting to Tubing From .09" (2.3mm) to .50" (13mm) ID,2 Tapered Manifold Plugs,2 Tapered Bleed Screw Adapters,2 Universal Bleed Screw Adapters,12 Vacuum Cap Plugs, vacuum Line T-adapted, 5/32" (4mm) ID X ¼" (6.4mm) ID Tubing Adapter, rubber Cupped Adapter,(2) ¼" (6.4mm) ID X 24" (610mm) Long Connection Tubes, ¼" (6.4mm) ID X 11/2" (40mm) Long Connection Tube, ¼" (6.4mm) ID X 35/8" (90mm) Long Fluid Pick-up Tubes,5/32" (4mm) ID X 3" (75mm) Long Vacuum Test Tube, Master Cylinder Refill Kit (Model No. MVA6825),Custom Molded Case, user's Manual (English, French, Spanish).
  • Features Provides Either Vacuum Or Pressure with Equal Precision And Convenience
  • For Use With Performs Engine Performance Diagnostics, Brake Bleeding, Fluid Transfer, Evacuation, Sampling, Windshield Repair and More.
  • Package Quantity 1
  • Design Modern, Ergonomic Design for Comfortable, Long-term Use
  • Type Gauge
  • Tube Material Clear PVC
  • Displays Compound Scale
  • Test Compression 0-30 PSI

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list