V50 EPIC IN/OUT SUPER ANTIFOG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

V50 EPIC IN/OUT SUPER ANTIFOG

JACKSON SAFETY

http://catalogue.grainger.ca/2017?hybris=true
  • Item # KMB33347
  • Mfr. Model # 33347
  • UNSPSC # 46181802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs
Compare

Technical Specs

  • Includes Interchangeable Temples and Straps
  • Item Safety Glasses
  • Lens Coating Anti-Fog
  • Frame Colour Black with Red Temples
  • Lens Colour Indoor/Outdoor
  • Frame Material Polycarbonate
  • Lens Material Polycarbonate
  • Standards ANSI Z87.1+ 2010, CSA Z94.3, EN166 7.3.2 "N" Mark, EN166 7.3.1 "K" Mark
  • UV Protection 99%
  • Primary Lens Color Indoor/Outdoor
  • Eyewear Frame Style Full-Frame
  • Polarized Lens No
  • Eyewear Size Universal
  • Photochromatic Lens No
  • Series V50 Epic
  • Temple Colour Black/Red
  • Temple Style Ratchet Hinge, Interchangeable
  • Gender Unisex
  • Metal Detectable No
  • Foam Lined Yes
  • Primary Frame Color Black
  • X-Ray Detectable No
  • Eyewear Frame Design Wraparound
  • ANSI Dust/Splash Rating Not Rated for Dust or Splash

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list