V-Shaped Hand Truck,Cap 1000 Lb close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

V-Shaped Hand Truck,Cap 1000 Lb

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM34D663
  • Mfr. Model # 34D663
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1926
  • Shipping Weight 108.0 lbs
Compare

Product Details

For pipe and tubing up to 20 ft. in length.V-groove design for safety and stability. Steel construction.

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • For Use With Pipe and Tubing
  • Overall Depth 30"
  • Item V-Shaped Hand Truck
  • Load Capacity 1,000 lbs.
  • Material Steel
  • Wheel Diameter 16"
  • Wheel Type Pneumatic
  • Overall Width 17-1/2"
  • Overall Height 38"
  • Wheel Width 4"
  • Hand Truck Handle Type T-Handle

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list