!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
V-BELT, AP, 40.3 X 1/2 X 11/32 IN, DOUBLE FABRIC COVER

V-BELT, AP, 40.3 X 1/2 X 11/32 IN, DOUBLE FABRIC COVER

DAYCO

V-BELT, AP, 40.3 X 1/2 X 11/32 IN, DOUBLE FABRIC COVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
V-BELT, AP, 40.3 X 1/2 X 11/32 IN, DOUBLE FABRIC COVER

V-BELT, AP, 40.3 X 1/2 X 11/32 IN, DOUBLE FABRIC COVER

DAYCO

https://catalogue.grainger.ca/2023?hybris=true
  • Item # DYCAP38
  • Mfr. Model # AP38
  • UNSPSC # 26111801
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.28 lbs

Product Details

This AP-type V-belt measures 40.3 length x 1/2 top width x 11/32 inches thick. It can be used for medium to high horsepower applications that require single or multiple V-belt drives. Its double fabric cover gives this V-belt extreme flexibility, allowing it to work on even the smallest pulley. This V-belt is resistant to oil, heat, weather, and environmental conditions.

Technical Specs

  • Outside Length 40.3"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list