Utility Cart,Steel,42 Lx18 W,1200 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Utility Cart,Steel,42 Lx18 W,1200 lb.

DURHAM

Web Price : $329.02 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DHMRSC1836-2-95
  • Mfr. Model # RSC1836-2-95
  • UNSPSC # 56111907
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Finish Powder Coated
  • Colour Gray
  • Gauge 14
  • Material Steel
  • Item Shelf Stock Carts
  • Number of Shelves 2
  • Load Capacity 1,200 lbs.
  • Overall Length 36"
  • Overall Width 18"
  • Capacity per Shelf 600 lb.
  • Shelf Width 18"
  • Distance Between Shelves 26-3/4"
  • Shelf Length 36"
  • Includes Sturdy Tubular Push Handle
  • Handle Height 37-5/8"
  • Top Shelf Height 37-5/8"
  • Overall Height 35"

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list