UNIT COMPLETE 30GAL W/1-1/2IN HOSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

UNIT COMPLETE 30GAL W/1-1/2IN HOSE

NORTECH

Web Price : $2,798.64 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GDRN301DC-NED
  • Mfr. Model # N301DC-NED
  • UNSPSC # 41103306
  • CATALOGUE PAGE # 2895
  • Shipping Weight 97.0 lbs

Product Details

Pneumatic wet/dry vacuum. 30-gallon complete unit. Air consumption: 47 CFM. Inlet hose diameter, 3/4 inch. Generate high vacuum lift and flow instantly and effectively. Dual venturi model is ideal for heavy sludge, dirt and liquids.

Technical Specs

  • Vacuum Product Grouping Shop Vacuum
  • Vacuum Hose Dia. 1-1/2"
  • Minimum Air Compressor 10 HP
  • Includes Generating Head with Standard Cartridge Filter, Drum Dolly, 12" W Metal Wet/Dry Floor Tool with 4 ft. Wand, 24" L Metal Crevice Tool, 3/4" X 20 ft. Air Supply Hose with Fittings
  • Tank Material Steel
  • Vacuum Hose Length 20 ft.
  • Air Inlet 0.75"
  • Item Static Conductive Vacuum - Drum Style

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list