!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
UNION FITTING,QUICK CONNECT,1/4 IN

UNION FITTING,QUICK CONNECT,1/4 IN

ELKAY

UNION FITTING,QUICK CONNECT,1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
UNION FITTING,QUICK CONNECT,1/4 IN

UNION FITTING,QUICK CONNECT,1/4 IN

ELKAY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG5WNT8
  • Mfr. Model # 5WNT8
  • UNSPSC # 40141702
  • CATALOGUE PAGE # 2538
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Straight Union Quick Connect Fitting
  • Product Type Straight Union Quick Connect Fitting
  • Includes Collets, O-Rings, Union
  • Compatible Grainger Part Number 34J796, 34J798, 34J806, 34J808, 34J934, 34J938, 34J947, 34J969, 34J977, 34J987, 34J989, 34K032, 34K034, 3EMY7, 3EMY8, 3EMZ1
  • Overall Length 5 7/16 in
  • Product Category Hardware and Fittings
  • Material Plastic
  • Compatible Brand or Manufacturer Elkay, Halsey Taylor
  • For Use With Various Elkay and Halsey Taylor Water Coolers
  • Compatible Manufacturer Part Number EFA, EHFSA, EWA, EWCA, EZS, LWAE SCWT, LZS, SW, WM
  • Overall Height 5 3/4 in
  • Overall Width 5 7/16 in
  • Colour White
  • Pipe Size 1/4 in

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list