U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
U-SHAPED FLUORESCENT BULB, T8, MEDIUM BI-PIN (G13), 6 IN U-BEND LEG SPACING, 32 W
LUMAPRO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
Zoom In: Double click on image.
Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
U-Shaped Fluorescent Lamp, Lamp Shape T8, Base Type Medium Bi-Pin (G13), Lamp Dia. 1 In., Bend Radius 6 In., Length 22-1/2 In., 32 Watts, Lamp Tone Cool, Colour Temperature (K) 4,100 K, CRI 82, Initial Lumens 2,800, Mean Lumens 2 600, Start Type Rapid, Av
Technical Specs
Item U-Bend Fluorescent Bulb
Bulb Shape T8
Colour Temperature 4,100K
Shatter-Resistant No
Watts 32 W
Bulb Base Type Medium Bi-Pin (G13)
Wattage Equivalency 32 W LFL
Light Technology Fluorescent
Overall Length 22 1/2 in
Trade Number F32T8/SP41/U/6
High Output No
Rated Life 25,000 hr
Bulb Dia. 1 1/8 in
Bulb Housing Not Applicable
Bulb Designation F32T8/841/U6
Lumens 2,800 lm
Bulb Bend Radius 6 in
Light Appearance 4,000 to 4,999 K, Cool White
Colour Rendering Index 82
Dimmable No
Bulb Type U-Bend
Voltage 120 to 277V AC
Bulb Minimum Starting Temperature 14 Degrees F
Bulb Start Type Instant or Rapid
Light Colour White
Alternate Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$15.49
/ EACH
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$17.98
/ EACH
Related Products
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$22.56
/ EACH
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$23.42
/ EACH
LUMAPRO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$24.63
/ EACH