TY-RAP INST TOOL .094IN-.184IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TY-RAP INST TOOL .094IN-.184IN

TYRAP

Web Price : $50.85 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # TBSWT1TB
  • Mfr. Model # WT1TB
  • UNSPSC # 39121703
  • CATALOGUE PAGE # 1390
  • Shipping Weight 0.11 lbs

Product Details

Ty-Rap installation tool, high impact plastic, flush cut, cable tie body width range .094 thru .184 inch.

Technical Specs

  • Item Cable Tie Gun
  • Overall Length 5-1/4"
  • Duty Rating Light Duty
  • Description/Special Features Installs Ty-Rap(R) Cable Ties Up to 0.301 In. Wide by 0.080 In. Thick, Designed for Use by Both Left- and Right-Handed Operators, Lightweight, High-Impact Polymer and Steel Components
  • Mechanism Tension Locking
  • Cable Tie Material Nylon
  • Cable Tie Tensile Strength 18 - 50 lbs.
  • Cable Tie Width 0.094" - 0.184"
  • Cuts Ties Yes
  • Item - Cable Tie Tool Cable Tie Tension Tool
  • Tension Adjustment Method - Cable Tie Tool No Adjustment
  • Basic Material - Cable Tie Tool Plastic
  • Handle Type - Cable Tie Tool Plain

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list