TUBING,SEAMLESS,1/8 IN,LENGTH 1 FT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TUBING,SEAMLESS,1/8 IN,LENGTH 1 FT,

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG4EEE8
  • Mfr. Model # 4EEE8
  • UNSPSC # 31231318
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs
Compare

Technical Specs

  • Inside Dia. 0.097"
  • Item Tubing
  • Length 1 ft.
  • Outside Dia. 1/8"
  • Temp. Range (F) 900 To 1200
  • Type Seamless Construction For Plumbing, HVAC And Automotive
  • Standards ASTM B210
  • Wall Thickness (In.) 0.014
  • Max. Pressure (PSI) -
  • Seamless/Welded Seamless

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list