Ergonomic handle design improves control and worker safety. Side panels easily remove to accommodate oversized loads. Versatile design allows for multiple configurations, 1 to 4 panels. End panel retainer clips prevent unintended removal. Side panel cut-outs allow for ergonomic access of contents.
Technical Specs
ItemLoad-Securing Plastic-Deck Platform Truck
Overall Height41 in
Overall Width24 1/4 in
Deck Height8 in
Deck Width24 in
Frame MaterialSteel
Handle Type(2) Removable Raised
Handle Height41-1/4"
Side Panel Type(4) Removable Panels
ColourBlack
IncludesHeavy-duty, Molded-in tie-down slots for load security, powder-coated wire side panels retains small packages & items
FeaturesSide Panel Cutouts Allow Easy Access to Load, Heavy-Duty 3 in X3 in Wire Side Panels Retain Small Packages and Items, Molded-in Tie-Down Slots Increase Load Security