TRUCK PLATFORM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TRUCK PLATFORM

GRAINGER APPROVED

Web Price : $431.67 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM3BE79
  • Mfr. Model # 3BE79
  • UNSPSC # 24101505
  • CATALOGUE PAGE # 1919
  • Shipping Weight 75.0 lbs

Product Details

Utility cart, heavy-duty platform truck, 1,600 pound load capacity, 27 inch x 54 inch deck size. Pneumatic wheel size 6 inch x 1 3/8 inch.

Technical Specs

  • Colour Red
  • Handle Type Removable
  • Includes Mounting Hardware
  • Item Platform Truck
  • Overall Height 39-1/4"
  • Load Capacity 1,600 lbs.
  • Overall Length 54"
  • Frame Material Steel
  • Caster Wheel Dia. 6"
  • Overall Width 27"
  • Deck Length 54"
  • Deck Width 27"
  • Deck Height 9"
  • Caster Wheel Width 1-3/8"
  • Handle Pocket Location Dual Ends
  • Assembled/Unassembled Unassembled
  • Deck Material Steel
  • Caster Wheel Type Hard Tread Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list