TRUCK PLATFORM STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TRUCK PLATFORM STEEL

DURHAM

Web Price : $379.76 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # DHMEPT2448-95
  • Mfr. Model # EPT2448-95
  • UNSPSC # 24000000
  • CATALOGUE PAGE # 1919
  • Shipping Weight 85.0 lbs

Product Details

Steel platfor carts. Handle extends 36 in. from the ground. Removable handle. Tool free assembly.

Technical Specs

  • Colour Gray
  • Handle Type Removable 1-1/4" Diameter Pipe Handle
  • Item Steel Platform Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 36" (9-1/8" Without Handle)
  • Overall Length 48"
  • Caster Wheel Dia. 6"
  • Overall Width 24"
  • Deck Length 48"
  • Frame Material Steel
  • Deck Height 9-1/8"
  • Deck Width 24"
  • Deck Material 14 Gauge Steel
  • Caster Wheel Width 2"
  • Extended Length 36"
  • Handle Pocket Location Single End

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list