!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRU POINTE REFRIG LEAK DETECTOR

TRU POINTE REFRIG LEAK DETECTOR

BACHARACH

TRU POINTE REFRIG LEAK DETECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRU POINTE REFRIG LEAK DETECTOR

TRU POINTE REFRIG LEAK DETECTOR

BACHARACH

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BAC19-8106
  • Mfr. Model # 19-8106
  • UNSPSC # 46171613
  • CATALOGUE PAGE # 2838
  • Shipping Weight 2.97 lbs

Product Details

Refrigerant leak detector. Detects all CFC, HCFC and HFC refrigerants (i.e. any refrigerant containing chlorine, fluorine or bromine gas). Variable intensity audible and visual alarms, instantaneous response time, 14 in. flexible probe. Uses 2 D cell bat

Technical Specs

  • Item Leak Detector
  • Sensitivity Level 2
  • For Use With All CFC, HCFC and HFC Refrigerants Including R-12, R-22, R-123. R-134a and Blends R-404A, R-408A, R-409A and R-410A (i.e., Any Refrigerant Containing Chlorine, Flourine or Bromine Gas)
  • Includes Audible and Visual Leak Indication, Automatic Zero and Background Compensation, Detector with Low Battery Indicator, High and Low Sensitivity Modes, Long-Life DC Brushless Fan, Patented Sensor
  • Type Refrigerant
  • Sensitivity per Year 0.25 oz/yr (6 g/yr) when Probe is Held over Leak Source for at Least 5 Seconds
  • Voltage 2 D Alkaline Batteries

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list