!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SCREWDRIVER, CABINET TIP, ESD COMPLIANT, 5 IN SHANK, 3/16 IN TIP, 215 MM L

SCREWDRIVER, CABINET TIP, ESD COMPLIANT, 5 IN SHANK, 3/16 IN TIP, 215 MM L

C.K TOOLS

SCREWDRIVER, CABINET TIP, ESD COMPLIANT, 5 IN SHANK, 3/16 IN TIP, 215 MM L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SCREWDRIVER, CABINET TIP, ESD COMPLIANT, 5 IN SHANK, 3/16 IN TIP, 215 MM L

SCREWDRIVER, CABINET TIP, ESD COMPLIANT, 5 IN SHANK, 3/16 IN TIP, 215 MM L

C.K TOOLS

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CKTT4725ESD05
  • Mfr. Model # T4725ESD05
  • UNSPSC # 27111701
  • CATALOGUE PAGE # 467
  • Shipping Weight 0.128 lbs

Product Details

This screwdriver has a 3/16-inch cabinet tip with a five-inch round shank. Its overall length is 215 millimetres. This screwdriver is ESD-compliant and has an ergonomically designed handle.

Technical Specs

  • Item Screwdriver - Slotted Parallel
  • Tip Style Precision Machined Tip
  • Overall Length 215mm
  • Shank Diameter 3/16 in
  • Shank Shape Round
  • Standards ESD Compliant
  • Tip Size 3/16"
  • Grip Style Ergonomic
  • ESD Safe Yes
  • Shank Length 5"
  • Slotted Screwdriver Tip Shape Slotted

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list