!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRISTAND PORTABLE 460-12

TRISTAND PORTABLE 460-12

RIDGID

TRISTAND PORTABLE 460-12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRISTAND PORTABLE 460-12

TRISTAND PORTABLE 460-12

RIDGID

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,597.41 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # RDG36278
  • Mfr. Model # 36278
  • UNSPSC # 23241801
  • CATALOGUE PAGE # 557
  • Shipping Weight 67.0 lbs

Product Details

Large, easy to operate crank handle that tightens chain on top for fast, sure adjustment. Alloy steel jaws, vise base overhangs front legs for clear tool swing. Rear pipe rest, tool hanger slots, 3 pipe benders and ceiling brace screw.

Technical Specs

  • Item Portable Tristand(R)Vise
  • Compatible Pipe Material Metal
  • Minimum Height 36 in
  • Leg Style Folding
  • Minimum Pipe Size 0.13 in
  • Features Rear Pipe Support, 3 Pipe Benders, Integrated Ground Lug Provides A Conductive Surface To Connect The Weld Ground, Rugged Tool Tray
  • Vise Type Portable Chain and Yoke
  • Includes Legs Yes
  • Maximum Height 48 in
  • Maximum Leg Spread 51 1/2 in
  • Maximum Pipe Size 12 in
  • Tool Weight 60.75 lb

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list