TRIM LINE BASE,BLACK,10 LB,15 " W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TRIM LINE BASE,BLACK,10 LB,15 " W

GRAINGER APPROVED

Web Price : $20.15 / EACH

Compliance and Restrictions

  • None

Compare
The product is currently unavailable due to a global inventory shortage. There is no restocking timeline at this time. Please check back later or consider selecting a different product.
Availability
Product currently unavailable. Have a user ID?
Login to see details specific to you.
http://catalogue.grainger.ca/2017?hybris=true
  • Item # WWG13P907
  • Mfr. Model # 03-752-10
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2380
  • Shipping Weight 9.95 lbs

Technical Specs

  • For Use With Channelizer Cones
  • Height 1-1/2"
  • Colour Black
  • Item Trim Line Base
  • Length 15"
  • Material Recycled Rubber
  • Width 14"
  • Weight 10 lb.
  • Standards NCHRP-350, MUTCD
  • Sub-Category Bases and Weights
  • Includes 8" Dia. Center Hole

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list