TREES BAR STOCK SINGLE SIDED UNIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TREES BAR STOCK SINGLE SIDED UNIT

VESTIL

Web Price : $1,156.56 / EACH

This item requires special shipping, additional charges may apply.

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # VESBAR-R84S
  • Mfr. Model # BAR-R84S
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2036
  • Shipping Weight 216.0 lbs

Product Details

Single sided bar stock tree starter unit includes two (2) uprights and one (1) set of cross braces. Storage room is increased when the add-on unit is ordered. This unit increases storage room when it is put in place.

Technical Specs

  • Colour Blue
  • Overall Width 38-1/2"
  • For Use With Single Sided Bar Stock Tree
  • Item Single Sided Bar Stock Tree Starter
  • Load Capacity 2,000 lbs. per Level
  • Includes Two Upright and One Set of Cross Braces for Joining

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list