!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
TRANSPORT VIAL,W/WHITE CAP,10ML,PK

TRANSPORT VIAL,W/WHITE CAP,10ML,PK

STOCKWELL SCIENTIFIC

TRANSPORT VIAL,W/WHITE CAP,10ML,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
TRANSPORT VIAL,W/WHITE CAP,10ML,PK

TRANSPORT VIAL,W/WHITE CAP,10ML,PK

STOCKWELL SCIENTIFIC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG23M355
  • Mfr. Model # 23M355
  • UNSPSC # 41121806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • Item Transport Vial
  • Labware Capacity - English 0.3 oz.
  • Labware Height - English 3.7"
  • Labware Inside Dia. - English 0.6"
  • Includes Closure Yes
  • Labware Closure Liner Material Unlined
  • Labware Basic Material Plastic
  • Labware Clarity Transparent
  • Sterile/Non-Sterile Non-Sterile
  • Vial Style Transport
  • Labware Capacity - Metric 10mL
  • Labware Height - Metric 93 mm
  • Labware Inside Dia. - Metric 16 mm
  • Labware Closure Material HDPE
  • Labware Closure Liner Design Molded-In Seal Ring
  • Labware Body Material Polypropylene Copolymer (PPC)
  • Autoclavable No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list