TRANSFER PUMP, 1 1/2 HP, ALUMINUM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TRANSFER PUMP, 1 1/2 HP, ALUMINUM

DAYTON

http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGM4YKP4
  • Mfr. Model # 4YKP4
  • UNSPSC # 40151503
  • CATALOGUE PAGE # N/A
  • Shipping Weight 41.03 lbs
Compare

Technical Specs

  • Bearing Type Ball
  • Item Centrifugal Pump
  • Motor RPM 3450
  • Hz 60
  • Impeller Material Aluminum
  • Seal Material 304 SS, Viton, Carbon, Ceramic
  • Agency Compliance CSA (C&US)
  • Wetted Materials Aluminum, 304 SS, Viton, Carbon, Ceramic
  • Impeller Type Semiclosed
  • Max. Specific Gravity 1.0
  • Amps 16.9/8.6
  • Height 10"
  • Length 18-7/8"
  • Width 7-5/16"
  • Inlet 1-1/2" NPT
  • Outlet 1-1/2" NPT
  • Manufacturers Warranty Length 1 Year
  • Frame 56J
  • Max. Pressure 25.5 PSI
  • Inlet Pressure 59.5 PSI
  • Max. Case Pressure 85 PSI
  • Best Efficiency Range GPM @ Head 32 to 71 gpm @ 50 to 25 ft.
  • GPM of Water @ 15 Ft. of Head 80
  • GPM of Water @ 30 Ft. of Head 66
  • GPM of Water @ 10 Ft. of Head 83
  • GPM of Water @ 20 Ft. of Head 75
  • GPM of Water @ 40 Ft. of Head 52
  • GPM of Water @ 50 Ft. of Head 32
  • GPM of Water @ 5 Ft. of Head 86

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list