TRAFFIC CONE,36 "FLUORESCENT LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.
Available only while supplies last. Quantities may be limited. View Replacement
This product is no longer available online. View Replacement. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

TRAFFIC CONE,36 "FLUORESCENT LIME

GRAINGER APPROVED

Web Price : $49.87 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR6FHA5
  • Mfr. Model # 6FHA5
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 10.0 lbs

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Weight 10 lbs.
  • Outside Dia. 10"
  • Standards NCHRP-350, MUTCD
  • Storage Size Length 10"
  • Cone Color Fluorescent Lime
  • Base Dimension 14"
  • Storage Size Width 10"
  • Base Color Fluorescent Lime
  • Retroreflective Collar No
  • Cone Material PVC
  • Cone Height 36"
  • Retroreflective Collar Material PVC
  • Meets MUTCD Requirements Yes
  • Traffic Cone Product Group Traffic Cones
  • Recessed Collar No
  • Traffic Cone Shape Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list