Discontinued with Replacement
TRAFFIC CONE,36",ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TRAFFIC CONE,36",ORANGE

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR6FGZ3
  • Mfr. Model # 6FGZ3
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 10.67 lbs
Compare
Suggested Replacement Product
TRAFFIC CONE,36" H,ORANGE

Web Price : $33.86 / EACH

Technical Specs

  • Base Material PVC
  • Item Traffic Cone
  • Weight 10 lbs.
  • Outside Dia. 10"
  • Storage Size Length 10"
  • Standards NCHRP-350, MUTCD
  • Storage Size Width 10"
  • Base Dimension 13"
  • Cone Color Orange
  • Base Color Orange
  • Cone Material PVC
  • Retroreflective Collar No
  • Meets MUTCD Requirements Yes
  • Cone Height 36"
  • Traffic Cone Product Group Traffic Cones
  • Retroreflective Collar Material PVC
  • Recessed Collar No
  • Traffic Cone Shape Slim

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list