Discontinued with Replacement
TRAFFIC CONE,18 "FLUORESCENT LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TRAFFIC CONE,18 "FLUORESCENT LIME

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR6FHA3
  • Mfr. Model # 6FHA3
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 2.35 lbs
Compare
Suggested Replacement Product
TRAFFIC CONE,18" H,FLUORESCENT LIME

Web Price : $16.30 / EACH

Technical Specs

  • Item Traffic Cone
  • Cone Color Fluorescent Lime
  • Retroreflective Collar No
  • Base Material PVC
  • Retroreflective Collar Material PVC
  • Base Dimension 11"
  • Storage Size Length 10"
  • Standards NCHRP-350, MUTCD
  • Traffic Cone Shape Standard
  • Cone Height 18"
  • Base Color Fluorescent Lime
  • Cone Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Weight 2.2 lbs.
  • Outside Dia. 10"
  • Storage Size Width 10"
  • Meets MUTCD Requirements Yes
  • Recessed Collar No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list