TRAFFIC CONE,18" H,FLUORESCENT LIME close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TRAFFIC CONE,18" H,FLUORESCENT LIME

GRAINGER APPROVED

Web Price : $16.30 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # EBP6FHA3
  • Mfr. Model # 6FHA3
  • UNSPSC # 46161508
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.33 lbs

Technical Specs

  • Item Traffic Cone
  • Cone Color Fluorescent Lime
  • Retroreflective Collar No
  • Base Material PVC
  • Weight 2.2 lbs.
  • Outside Dia. 10"
  • Storage Size Width 10"
  • Grabber Top No
  • Meets MUTCD Requirements No
  • Recessed Collar No
  • Cone Height 18"
  • Base Color Fluorescent Lime
  • Cone Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Base Dimension 11"
  • Storage Size Length 10"
  • Base Shape Square
  • Standards MUTCD, NCHRP-350
  • Traffic Cone Shape Standard

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at SDS@grainger.ca.

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list