Discontinued with Replacement
TRAFFIC CONE,18",ORANGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited.

TRAFFIC CONE,18",ORANGE

GRAINGER APPROVED

http://catalogue.grainger.ca/2017?hybris=true
  • Item # CDR6FGZ4
  • Mfr. Model # 6FGZ4
  • UNSPSC # 46161508
  • CATALOGUE PAGE # 2379
  • Shipping Weight 3.0 lbs
Compare
Suggested Replacement Product
TRAFFIC CONE,18"H,ORANGE,SLIM

Web Price : $17.05 / EACH

Technical Specs

  • Base Material PVC
  • Outside Dia. 10"
  • Standards NCHRP-350, MUTCD, ASTM D4956 - 07
  • Item Traffic Cone
  • Weight 2.2 lbs.
  • Cone Color Orange
  • Base Dimension 11"
  • Storage Size Length 10"
  • Storage Size Width 10"
  • Base Color Orange
  • Cone Material PVC
  • Meets MUTCD Requirements Yes
  • Cone Height 18"
  • Retroreflective Collar Yes
  • Retroreflective Collar Material PVC
  • Traffic Cone Product Group Traffic Cones
  • Height of Reflective Collar 6"
  • Traffic Cone Shape Slim
  • Recessed Collar No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list