TRACK FIXTURE,12V,STEP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

TRACK FIXTURE,12V,STEP

LUMAPRO

Web Price : $25.24 / EACH

Compliance and Restrictions

  • None

Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.grainger.ca/2017?hybris=true
  • Item # GGE10J111
  • Mfr. Model # 10J111
  • UNSPSC # 39111508
  • CATALOGUE PAGE # 1167
  • Shipping Weight 0.77 lbs

Technical Specs

  • Includes Transformer
  • Item Track Lighting Fixture
  • Length 3-5/8"
  • Adjustable Range 90 Degrees Vertical, 350 Degrees Horizontal
  • Lamp Included No
  • Diameter 2-1/4"
  • Lighting Technology Halogen, LED
  • Item - Track Lighting Head
  • Colour - Track Lighting Head White
  • Lamp Voltage - Track Lighting Head 12 VAC
  • Max. Wattage - Track Lighting Head 50
  • Suggested Lamp Type - Track Lighting Head MR16
  • Material - Track Lighting Head Plastic
  • Shape - Track Lighting Head Step
  • Input Voltage - Track Lighting Head 120 VAC

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact our SDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list